Flat Washer, For Screw Size 5/16 in , Titanium Plain Finish
Mfr # 0075306
Zoro # G616296498
product price: $4.55
/eaSold in multiples of 3 for $13.65
Key Features
Minimum Thickness
1/16 in
Material Grade/Class
Grade 2
System of Measurement
Inch
For Screw Size
5/16 in
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0075306
Zoro #
G616296498
UPC #
051907326618
Country of Origin
United States
Dimensions
Minimum Thickness
1/16 in
For Screw Size
5/16 in
Outside Diameter
11/16 in
Inside Diameter
0.344 in
Maximum Thickness
1/16 in
Details
Material Grade/Class
Grade 2
System of Measurement
Inch
Material
Titanium
Dimensional Standards
ASME B18.22.1
Finish
Plain
Type
Flat Washer
Item
Flat Washer
Thickness Tolerance
+0.015/-0.007 in
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.