Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 5/16 in , Titanium Plain Finish

  • Mfr # 0107211

  • Zoro # G714563768


product price: $0.74
/ea
Sold in multiples of 12 for $8.88

Key Features

Material
Titanium
Finish
Plain
For Screw Size
5/16 in
Outside Diameter
3/4 in
Minimum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0107211
Zoro #
G714563768
UPC #
708498486077
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16 in
Outside Diameter
3/4 in
Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Inside Diameter
0.313 in

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 2
Dimensional Standards
ASME: B18.22.1
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Industry Standards
ASME B18.22.1
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME: B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.04 in, Industry Standards ASME B18.22.1, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.