Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U51410.031.0008

  • Zoro # G0473859

CAD Available

product price: $5.95
/pk 50, $0.12/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.049 in
Maximum Thickness
0.078 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51410.031.0008
Zoro #
G0473859
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
0.049 in
Maximum Thickness
0.078 in
Inside Diameter
0.375 in
Outside Diameter Tolerance
+0.015 in ; -0.007 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Color
Silver
Thickness Tolerance
+0.015 in ; -0.014 in
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Made in North America
Not Made in North America
Removable
Removable
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-58 Degrees F
REACH Compliant
REACH Compliant

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.