Flat Washer, For Screw Size 5/16" , Steel Cadmium Yellow Finish, 1000 PK

  • Mfr # AN970-5

  • Zoro # G7574736


product price: $286.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium Yellow
For Screw Size
5/16"
Standards
AN970
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN970-5
Zoro #
G7574736
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
Standards
AN970
System of Measurement
Inch

Description

5/16 AN970 Military Flat Washer Cadmium Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.