
Flat Washer, For Screw Size 5/16X3/4X.04" , 316 Stainless Steel Plain Finish, 5000 PK
Mfr # 3112WF316
Zoro # G4802014
product price: $1,384.99
/pk 5000, $0.28/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.75 in
Minimum Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3112WF316
Zoro #
G4802014
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16X3/4X.04"
Outside Diameter
0.75 in
Minimum Thickness
0.05 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
+/-.10
Description
Flat Washers, 5/16X3/4X.04 FLAT ,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.