Zoro Homepage

Flat Washer, For Screw Size 5/8" , 17-4 PH SS Plain Finish

  • Mfr # Z9100-174

  • Zoro # G8766165


product price: $9.29
/ea

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
1.375
Minimum Thickness
0.110 in
Maximum Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9100-174
Zoro #
G8766165
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
1.375
Minimum Thickness
0.110 in
Maximum Thickness
0.135 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 50 in, Maximum Thickness 0.135 in, System of Measurement Inch, Minimum Thickness 0.11 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.