Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 500 PK

  • Mfr # 62WUSS188

  • Zoro # G4798715


product price: $488.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8"
Outside Diameter
1.761 in
Minimum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WUSS188
Zoro #
G4798715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/8"
Outside Diameter
1.761 in
Minimum Thickness
0.134 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.026

Description

Flat Washers, 5/8 FLAT WASHER USS,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.