
CAD Viewer & Download Files
Flat Washer, For Screw Size 5/8" , Aluminum 300 PK
Mfr # 62WFAL
Zoro # G4802190
CAD Available
product price: $222.99
/pk 300, $0.74/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material
Aluminum
For Screw Size
5/8"
Outside Diameter
1.51 in
Minimum Thickness
0.105 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WFAL
Zoro #
G4802190
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/8"
Outside Diameter
1.51 in
Minimum Thickness
0.105 in
Details
Item
Flat Washer
Material
Aluminum
System of Measurement
Inch
Thickness Tolerance
+/-.10
CAD Available
Yes
Description
5/8 Flat Washer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.