Zoro Homepage

Flat Washer, For Screw Size 5/8 in , Brass Plain Finish, 2 PK

  • Mfr # WASB58WBR

  • Zoro # G516328060


product price: $34.79
/pk 2, $17.40/ea

Key Features

Dimensional Standards
ASME B18.21.1
Material
Brass
Minimum Thickness
9/64 in
Finish
Plain
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB58WBR
Zoro #
G516328060
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
2 1/4 in
Minimum Thickness
9/64 in
Inside Diameter
0.656 in
Maximum Thickness
11/64 in
Outside Diameter Tolerance
+0.030 in/-0.007 in
Inside Diameter Tolerance
+0.030 in/-0.007 in

Details

Item
Flat Washer
Dimensional Standards
ASME B18.21.1
Material
Brass
Finish
Plain
Color
Yellow
Type
Type B Flat Washer
System of Measurement
Inch
Hardness
78 HRB, 143 BHN
Material Quality Standards
ASTM B16
Washer Type
Wide Rim
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Tensile Strength
58,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Yellow, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.030 in/-0.007 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.