Zoro Homepage

Flat Washer, For Screw Size 5/8 in , Copper Plain Finish

  • Mfr # WASB58WCU

  • Zoro # G216327820


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Type
Type B Flat Washer
Material
Copper
System of Measurement
Inch
Maximum Thickness
11/64 in
Dimensional Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB58WCU
Zoro #
G216327820
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 1/4 in
Maximum Thickness
11/64 in
Inside Diameter
0.656 in
Minimum Thickness
9/64 in
For Screw Size
5/8 in
Inside Diameter Tolerance
+0.030 in/-0.007 in
Outside Diameter Tolerance
+0.030 in/-0.007 in

Details

Type
Type B Flat Washer
Material
Copper
System of Measurement
Inch
Item
Flat Washer
Dimensional Standards
ASME B18.21.1
Finish
Plain
Washer Type
Wide Rim
Resistance Properties
Nonmagnetic, Rust-Resistant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Outside Diameter Tolerance +0.030 in/-0.007 in, Resistance Properties Non-Magnetic, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.