Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/8 in, Fiberglass, 10 PK
- Mfr # Z8339
- Zoro # G016328034
product price:Â
$
56.15
/pk of 10, $5.62/ea
Key Features
Material
Fiberglass
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
System of Measurement
Inch
Inside Diameter
0.656 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8339
- Zoro #
- G016328034
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Fiberglass
- System of Measurement
- Inch
- Type
- Flat Washer
- Color
- Green/Tan
- Dimensional Standards
- MIL-I-24768/27
- Thickness Tolerance
- +/-0.008 in
- Metal Detectable
- Not Metal Detectable
- Maximum Temperature
- 280 Degrees F
- FDA Approved
- Not FDA Approved
- Resistance Properties
- Chemical-Resistant
- RoHS Compliant
- RoHS Compliant
- Removable
- Removable
- Minimum Temperature
- Not Rated
- MIL-SPEC Standards
- MIL-I-24768/27
- REACH Compliant
- REACH Compliant
- Tensile Strength
- Not Rated
- Hardness
- Not Rated
- Manufacturer Location
- Made in USA
- Made in North America
- Made in North America
- Shell Material
- Fiberglass
- Wire Color
- Green/Tan
- Traction Material
- Fiberglass
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1 5/16 in
- Minimum Thickness
- 0.062 in
- Maximum Thickness
- 0.062 in
- Inside Diameter
- 0.656 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards MIL-I-24768/27, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.