Zoro Homepage

Flat Washer, For Screw Size 5/8 in , PVC Not Applicable Finish, 10 PK

  • Mfr # WASB58WPVC

  • Zoro # G416327774


product price: $70.79
/pk 10, $7.08/ea

Key Features

For Screw Size
5/8 in
Inside Diameter
0.656 in
Material
PVC
Minimum Thickness
5/32 in
Outside Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB58WPVC
Zoro #
G416327774
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Inside Diameter
0.656 in
Minimum Thickness
5/32 in
Outside Diameter
2 1/4 in
Maximum Thickness
5/32 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

Material
PVC
Item
Flat Washer
Type
Flat Washer
Dimensional Standards
Acid Resistant Washer
System of Measurement
Inch
Color
Gray
Thickness Tolerance
+/-0.015 in
Washer Type
Large Outside Diameter
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Tensile Strength
Not Rated
Maximum Temperature
140 Degrees F
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Hardness
Not Rated
Removable
Removable
Made in North America
Made in North America

Description

Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.