Flat Washer, For Screw Size 5/8 in , Stainless Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-702

  • Zoro # G216328643


product price:  $18.49
/pk 5, $3.70/ea

Key Features

Finish
Black Oxide
Maximum Thickness
1/8 in
Material Grade/Class
18-8
Type
Military Spec Flat Washer
Outside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-702
Zoro #
G216328643
UPC #
00197666202128
Country of Origin
United States

Dimensions

Maximum Thickness
1/8 in
Outside Diameter
1 5/16 in
Minimum Thickness
5/64 in
For Screw Size
5/8 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Material Grade/Class
18-8
Type
Military Spec Flat Washer
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.21.1, MS15795-820B, NASM15795
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Color
Black
Hardness
68 HRB
Maximum Temperature
Not Rated
Pack Size
Small Pack
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-820B
FDA Approved
Not FDA Approved
Tensile Strength
90,000 psi
Material Quality Standards
ASME B18.21.1, NASM15795
Resistance Properties
Corrosion-Resistant
Removable
Removable
Made in North America
Made in North America
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-820B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.