Flat Washer, For Screw Size 5/8 in , Steel Cadmium-Plated Finish, 25 PK

  • Mfr # ZWSH-739

  • Zoro # G116328613


product price:  $22.39
/pk 25, $0.90/ea

Key Features

Inside Diameter
0.64 in
Material
Steel
Maximum Thickness
1/32 in
Finish
Cadmium-Plated
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-739
Zoro #
G116328613
UPC #
00197666202449
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Inside Diameter
0.64 in
Maximum Thickness
1/32 in
Outside Diameter
1 3/16 in
Minimum Thickness
1/32 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Material
Steel
Finish
Cadmium-Plated
Color
Silver
Dimensional Standards
AN960-1016L, NAS1149-F1032P
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Material Grade/Class
1010-1018
System of Measurement
Inch
Type
Military Spec Flat Washer
Removable
Removable
Manufacturer Location
Made in USA
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
RoHS Compliant
Not RoHS Compliant
Made in North America
Made in North America
Minimum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
Tensile Strength
125,000 psi
Hardness
Not Rated
MIL-SPEC Standards
AN960-1016L
Maximum Temperature
Not Rated
REACH Compliant
Not REACH Compliant
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards AN960-1016L, NAS1149-F1032P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 5/8 in, Inside Diameter 0.64 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.