Flat Washer, For Screw Size 5/8 in , Steel Cadmium-Plated Finish, 25 PK

  • Mfr # ZWSH-740

  • Zoro # G916328639


product price:  $44.89
/pk 25, $1.80/ea

Key Features

Finish
Cadmium-Plated
Material
Steel
Minimum Thickness
1/16 in
Dimensional Standards
AN960-1016, NAS1149-F1063P
Inside Diameter
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-740
Zoro #
G916328639
UPC #
00197666202456
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
For Screw Size
5/8 in
Inside Diameter
0.64 in
Outside Diameter
1 3/16 in
Maximum Thickness
1/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Finish
Cadmium-Plated
Material
Steel
Dimensional Standards
AN960-1016, NAS1149-F1063P
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Item
Flat Washer
Color
Silver
Material Grade/Class
1010-1018
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
RoHS Compliant
Not RoHS Compliant
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
Hardness
Not Rated
Tensile Strength
125,000 psi
Made in North America
Made in North America
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
REACH Compliant
Not REACH Compliant
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
MIL-SPEC Standards
AN960-1016
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards AN960-1016, NAS1149-F1063P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 5/8 in, Inside Diameter 0.64 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.067 in, System of Measurement Inch, Minimum Thickness 0.059 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.