Flat Washer, For Screw Size 5/8 in , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB4211
Zoro # G216173984
product price: $14.59
/pk 10, $1.46/eaKey Features
Material Grade/Class
Grade 2
Inside Diameter
0.656 in
Outside Diameter
1 5/16 in
Type
Flat Washer
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB4211
Zoro #
G216173984
UPC #
632393678650
Country of Origin
Taiwan, Province of China
Dimensions
Inside Diameter
0.656 in
Outside Diameter
1 5/16 in
For Screw Size
5/8 in
Maximum Thickness
1/8 in
Minimum Thickness
5/64 in
Details
Material Grade/Class
Grade 2
Type
Flat Washer
Item
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Material
Steel
Finish
Chrome-Plated
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM F844
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Material Quality Standards ASTM F844, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.