Flat Washer, For Screw Size 5/8 in , Steel Zinc-Plated Finish, 5 PK

  • Mfr # WASB58NZ

  • Zoro # G4587852


product price:  $8.89
/pk 5, $1.78/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Outside Diameter
1 1/4 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WASB58NZ
Zoro #
G4587852
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
1 1/4 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
Inside Diameter
0.656 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Thickness
0.090 in to 0.112 in
Inside Dia.
21/2"
Fits Bolt Sizes
5/8 in
Washer Outside Dia.
1 1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc-Plated
System of Measurement
Inch
Washer Material Grade
Low Carbon
Thickness Tolerance
-0.014 in/ +0.005 in
Rockwell Hardness
B49
Color
Silver
Application
Soft & Thin Assembly
Type
Type B Flat Washer
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
Material Grade/Class
Case Hardened
For Use With
Softer Materials
Flat Washer Type
Type B Narrow Flat Washer
Washer Basic Material
Steel
Washer Standards
ASME B18.22.1
Fastener Finish
Zinc
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Hardness
55 HRB
Washer Type
Narrow Rim

Description

Narrow Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.