Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 5/8 in , Titanium Plain Finish

  • Mfr # 0000896

  • Zoro # G816296496


product price: $9.99
/ea

Key Features

Inside Diameter
0.656 in
Dimensional Standards
ASME B18.22.1
Maximum Thickness
5/64 in
Material Grade/Class
Grade 5
Minimum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000896
Zoro #
G816296496
UPC #
051907300496
Country of Origin
United States

Dimensions

Inside Diameter
0.656 in
Maximum Thickness
5/64 in
Minimum Thickness
5/64 in
For Screw Size
5/8 in
Outside Diameter
1 1/2 in

Details

Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 5
Type
Flat Washer
System of Measurement
Inch
Material
Titanium
Finish
Plain
Item
Flat Washer
Thickness Tolerance
+0/-0.005 in
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Washer Type
Standard
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.