Zoro Homepage

Flat Washer, For Screw Size 5/8 in , Titanium Plain Finish

  • Mfr # 0011936

  • Zoro # G616296450


product price: $9.25
/ea

Key Features

Type
Flat Washer
Material Grade/Class
Grade 5
Finish
Plain
Material
Titanium
Dimensional Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011936
Zoro #
G616296450
UPC #
051907309543
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Inside Diameter
0.656 in
Outside Diameter
1 3/16 in
Minimum Thickness
1/16 in
For Screw Size
5/8 in

Details

Type
Flat Washer
Material Grade/Class
Grade 5
Finish
Plain
Material
Titanium
Item
Flat Washer
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.005 in
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.