Flat Washer, For Screw Size 5/8 in , Titanium Plain Finish
Mfr # 0011949
Zoro # G316296453
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Minimum Thickness
1/16 in
Finish
Plain
Maximum Thickness
1/16 in
Material Grade/Class
Grade 2
Type
Flat Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0011949
Zoro #
G316296453
UPC #
051907309611
Country of Origin
United States
Dimensions
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
For Screw Size
5/8 in
Outside Diameter
1 3/16 in
Inside Diameter
0.656 in
Details
Finish
Plain
Material Grade/Class
Grade 2
Type
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Thickness Tolerance
+0/-0.005 in
Material
Titanium
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.