
Flat Washer, For Screw Size 5/8X1 1/2X.07" , 316 Stainless Steel Plain Finish, 500 PK
Mfr # 6224WF316
Zoro # G4799713
product price:Â $398.99
/pk 500, $0.80/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
1.5 in
Minimum Thickness
0.079 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6224WF316
Zoro #
G4799713
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/8X1 1/2X.07"
Outside Diameter
1.5 in
Minimum Thickness
0.079 in
Inside Diameter
0.687 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.14
Rockwell Hardness
B70
Description
Flat Washers, 5/8X1 1/2X.07 FLAT ,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.