
Flat Washer, For Screw Size 5/8X1" , Steel Zinc Plated Finish, 1000 PK
Mfr # 62WFBN
Zoro # G4810329
product price: $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WFBN
Zoro #
G4810329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/8X1"
Outside Diameter
1.28 in
Minimum Thickness
0.112 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.22
Rockwell Hardness
C45
Description
Flat Washers, 5/8X1.280X.112 TYP,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.