
Flat Washer, For Screw Size 5/8X1" , Steel Zinc Plated Finish, 500 PK
Mfr # 62WFBR
Zoro # G4799074
product price:Â $335.99
/pk 500, $0.67/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WFBR
Zoro #
G4799074
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/8X1"
Outside Diameter
1.78 in
Minimum Thickness
0.112 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.34
Rockwell Hardness
Not Rated
Description
Flat Washers, 5/8X1.743X.112 TYPE,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.