Flat Washer, For Screw Size 5/8X2" , Steel Zinc Plated Finish, 250 PK

  • Mfr # 62WFBW

  • Zoro # G4808454


product price: $820.99
/pk 250, $3.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
2.03 in
Minimum Thickness
0.174 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62WFBW
Zoro #
G4808454
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8X2"
Outside Diameter
2.03 in
Minimum Thickness
0.174 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.28
Rockwell Hardness
Not Rated

Description

5/8X2.280X.174 Type B Flat Washer Wide Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.