Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Passivated Finish, 5000 PK

  • Mfr # AN960-C6L

  • Zoro # G7574946


product price: $173.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Passivated
Outside Diameter
0.375 in
Minimum Thickness
0.006 in
Maximum Thickness
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C6L
Zoro #
G7574946
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
0.375 in
Minimum Thickness
0.006 in
Maximum Thickness
0.026 in
Inside Diameter
0.149 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Passivated
Standards
AN960
System of Measurement
Inch
Rockwell Hardness
B83 - B95
Application
Critical Assembly
Type
Mil Spec

Description

Flat Washers,6 MILITARY MACH SC,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.