Zoro Homepage

Flat Washer, For Screw Size #6 , Brass Plain Finish, 5 PK

  • Mfr # WASB#6NBR

  • Zoro # G616327741


product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98

Key Features

Maximum Thickness
1/32 in
Finish
Plain
Inside Diameter
0.156 in
System of Measurement
Inch
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6NBR
Zoro #
G616327741
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Inside Diameter
0.156 in
For Screw Size
#6
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Finish
Plain
System of Measurement
Inch
Color
Yellow
Material
Brass
Item
Flat Washer
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
Hardness
78 HRB, 143 BHN
Made in North America
Made in North America
Washer Type
Narrow Rim
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Tensile Strength
58,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Color Yellow, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Corrosion-Resistant, Friction-Resistant, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.