Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #6 , Brass Plain Finish, 5 PK

  • Mfr # WASB#6WBR

  • Zoro # G416327668


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Dimensional Standards
ASME B18.21.1
Minimum Thickness
1/32 in
Type
Type B Flat Washer
Maximum Thickness
3/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6WBR
Zoro #
G416327668
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Inside Diameter
0.156 in
For Screw Size
#6
Outside Diameter
9/16 in
Inside Diameter Tolerance
+0.008 in/-0.005 in
Outside Diameter Tolerance
+0.008 in/-0.005 in

Details

Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Item
Flat Washer
System of Measurement
Inch
Color
Yellow
Finish
Plain
Material
Brass
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Washer Type
Wide Rim
Material Quality Standards
ASTM B16
Made in North America
Made in North America
Tensile Strength
58,000 psi
Hardness
78 HRB, 143 BHN

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 9/16 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 1/32 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.008 in/-0.005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.