Zoro Homepage

Flat Washer, For Screw Size #6 , Copper Plain Finish, 5 PK

  • Mfr # WASB#6NCU

  • Zoro # G116327913


product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

Maximum Thickness
1/32 in
Inside Diameter
0.156 in
Material
Copper
Minimum Thickness
1/32 in
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6NCU
Zoro #
G116327913
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Outside Diameter
5/16 in
For Screw Size
#6
Inside Diameter
0.156 in
Minimum Thickness
1/32 in
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Item
Flat Washer
Material
Copper
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Finish
Plain
Washer Type
Narrow Rim
Made in North America
Made in North America
Resistance Properties
Nonmagnetic, Rust-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Non-Magnetic, Rust-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.