Zoro Homepage

Flat Washer, For Screw Size #6 , Copper Plain Finish, 5 PK

  • Mfr # WASB#6RCU

  • Zoro # G716327856


product price: $7.49
/pk 5, $1.50/ea
Sold in multiples of 2 for $14.98

Key Features

Finish
Plain
Inside Diameter
0.156 in
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6RCU
Zoro #
G716327856
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.156 in
Outside Diameter
7/16 in
Minimum Thickness
1/32 in
For Screw Size
#6
Maximum Thickness
3/64 in
Inside Diameter Tolerance
+0.008 in/-0.005 in
Outside Diameter Tolerance
+0.008 in/-0.005 in

Details

Finish
Plain
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Material
Copper
Item
Flat Washer
Made in North America
Made in North America
Washer Type
Regular Rim
Resistance Properties
Nonmagnetic, Rust-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 7/16 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Outside Diameter Tolerance +0.008 in/-0.005 in, Resistance Properties Non-Magnetic, Rust-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.