Flat Washer, For Screw Size #6 , Fiberglass Not Applicable Finish, 25 PK

  • Mfr # Z8315

  • Zoro # G716327641


product price:  $71.69
/pk 25, $2.87/ea

Key Features

Maximum Thickness
1/32 in
Outside Diameter
3/8 in
Color
Green/Tan
For Screw Size
#6
Inside Diameter
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8315
Zoro #
G716327641
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Outside Diameter
3/8 in
For Screw Size
#6
Inside Diameter
0.156 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

Color
Green/Tan
System of Measurement
Inch
Item
Flat Washer
Dimensional Standards
MIL-I-24768/27
Thickness Tolerance
+/-0.008 in
Material
Fiberglass
Type
Flat Washer
RoHS Compliant
RoHS Compliant
Removable
Removable
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
MIL-SPEC Standards
MIL-I-24768/27
Resistance Properties
Chemical-Resistant
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Maximum Temperature
280 Degrees F
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards MIL-I-24768/27, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 280 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.