Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #6 , Nylon Not Applicable Finish, 100 PK

  • Mfr # ZWSH-758

  • Zoro # G416327897


product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Material
Nylon
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Maximum Thickness
1/32 in
Material Grade/Class
6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-758
Zoro #
G416327897
UPC #
00197666201220
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Maximum Thickness
1/32 in
Inside Diameter
0.156 in
For Screw Size
#6
Inside Diameter Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.005 in

Details

Material
Nylon
Material Grade/Class
6/6
Color
Black
Type
Flat Washer
System of Measurement
Inch
Thickness Tolerance
+/-0.005 in
Item
Flat Washer
Maximum Temperature
Not Rated
Pack Size
Small Pack
Manufacturer Location
Made in USA
Hardness
80 HRM
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
Not Rated
Tensile Strength
10,150 psi
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Removable
Removable

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.026 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.