Flat Washer, For Screw Size #6 , Nylon Not Applicable Finish, 100 PK

  • Mfr # ZWSH-769

  • Zoro # G516327926


product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Maximum Thickness
1/16 in
System of Measurement
Inch
Color
Black
Material
Nylon
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-769
Zoro #
G516327926
UPC #
00197666201336
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Inside Diameter
0.14 in
Outside Diameter
5/16 in
For Screw Size
#6
Minimum Thickness
1/16 in
Inside Diameter Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Flat Washer
System of Measurement
Inch
Color
Black
Material
Nylon
Type
Flat Washer
Material Grade/Class
6/6
Thickness Tolerance
+/-0.005 in
Tensile Strength
10,150 psi
Hardness
80 HRM
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Pack Size
Small Pack
Removable
Removable
Material Quality Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size #6, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.