Zoro Homepage

Flat Washer, For Screw Size #6 , PVC Not Applicable Finish, 25 PK

  • Mfr # WASB#6NPVC

  • Zoro # G216327950


product price: $43.79
/pk 25, $1.75/ea

Key Features

Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
Color
Gray
Dimensional Standards
Acid Resistant Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6NPVC
Zoro #
G216327950
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
For Screw Size
#6
Inside Diameter
0.156 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Color
Gray
Item
Flat Washer
Dimensional Standards
Acid Resistant Washer
Type
Flat Washer
Thickness Tolerance
+/-0.005 in
Material
PVC
Washer Type
Narrow Rim
Maximum Temperature
140 Degrees F
Hardness
Not Rated
Manufacturer Location
Made in USA
Tensile Strength
Not Rated
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Removable
Removable
Resistance Properties
Chemical-Resistant
REACH Compliant
REACH Compliant
Made in North America
Made in North America

Description

Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.