Flat Washer, For Screw Size #6 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-672

  • Zoro # G216328599


product price: $15.79
/pk 100, $0.16/ea

Key Features

Maximum Thickness
1/16 in
Dimensional Standards
ASME B18.21.1, MS15795-806B, NASM15795
Finish
Black Oxide
Type
Military Spec Flat Washer
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-672
Zoro #
G216328599
UPC #
00197666201824
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
3/8 in
Minimum Thickness
1/32 in
For Screw Size
#6
Inside Diameter
0.156 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Dimensional Standards
ASME B18.21.1, MS15795-806B, NASM15795
Finish
Black Oxide
Type
Military Spec Flat Washer
Item
Flat Washer
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Color
Black
Thickness Tolerance
+/-0.004 in
Removable
Removable
Made in North America
Made in North America
RoHS Compliant
RoHS Compliant
MIL-SPEC Standards
MS15795-806B
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
REACH Compliant
REACH Compliant
Maximum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
Hardness
68 HRB
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-806B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.