Flat Washer, For Screw Size #6 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-673

  • Zoro # G116328637


product price:  $21.99
/pk 100, $0.22/ea

Key Features

Inside Diameter
0.172 in
Material Grade/Class
18-8
Thickness Tolerance
+/-0.004 in
Finish
Black Oxide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-673
Zoro #
G116328637
UPC #
00197666201831
Country of Origin
United States

Dimensions

Inside Diameter
0.172 in
Outside Diameter
9/32 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
For Screw Size
#6
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material Grade/Class
18-8
Thickness Tolerance
+/-0.004 in
Finish
Black Oxide
Color
Black
Item
Flat Washer
Type
Military Spec Flat Washer
Material
Stainless Steel
Dimensional Standards
MS15795-845B, NASM15795
System of Measurement
Inch
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Tensile Strength
90,000 psi
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS15795-845B
Hardness
68 HRB
Manufacturer Location
Made in USA
Made in North America
Made in North America
Material Quality Standards
ASME B18.21.1, NASM15795
Removable
Removable

Description

Flat Washer, Dimensional Standards MS15795-845B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.172 in, Outside Diameter 9/32 in, Maximum Thickness 0.039 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.