Flat Washer, For Screw Size #6 , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-671

  • Zoro # G416328658


product price:  $17.99
/pk 50, $0.36/ea

Key Features

Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-671
Zoro #
G416328658
UPC #
00197666201817
Country of Origin
United States

Dimensions

For Screw Size
#6
Inside Diameter
0.156 in
Maximum Thickness
3/64 in
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Color
Black
Dimensional Standards
MS15795-805B, NASM15795
Type
Military Spec Flat Washer
Finish
Black Oxide
Pack Size
Small Pack
Made in North America
Made in North America
Removable
Removable
RoHS Compliant
RoHS Compliant
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
REACH Compliant
REACH Compliant
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS15795-805B
Hardness
68 HRB
Manufacturer Location
Made in USA
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards MS15795-805B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.048 in, System of Measurement Inch, Minimum Thickness 0.027 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.