Flat Washer, For Screw Size #6 , Steel Black Oxide Finish, 100 PK

  • Mfr # U38403.013.0001

  • Zoro # G5709094


product price: $4.59
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3/8 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38403.013.0001
Zoro #
G5709094
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.156 in
Inside Diameter Tolerance
0.151-0.164
Outside Diameter Tolerance
0.37-0.39

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Thickness Tolerance
0.059-0.097
Color
Clear
Rockwell Hardness
200HV
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A-325
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Material Grade/Class
Class 8.8
Removable
Removable
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Color Clear, Inside Diameter Tolerance 0.151-0.164, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.