Zoro Homepage

Flat Washer, For Screw Size 6" , Steel Black Oxide Finish, 10000 PK

  • Mfr # 06WMB

  • Zoro # G4810152


product price: $258.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.380 in
Minimum Thickness
0.036 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06WMB
Zoro #
G4810152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
6"
Outside Diameter
0.380 in
Minimum Thickness
0.036 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
Not Rated
Color
Black
Thickness Tolerance
+/-.008

Description

Flat Washers, 6 MACHINE SCREW W,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.