Flat Washer, For Screw Size #6 , Steel Black Oxide Finish, 16600 PK

  • Mfr # B38402.013.0001

  • Zoro # G5602731


product price: $217.99
/pk 16600, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3/8 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38402.013.0001
Zoro #
G5602731
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.156 in
Outside Diameter Tolerance
0.37-0.39
Inside Diameter Tolerance
0.151-0.164

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Application
General Purpose
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Rockwell Hardness
140HV
Thickness Tolerance
+/-0.015 in
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.22.1
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Removable
Removable
Material Quality Standards
Not Rated
Material Grade/Class
Grade 2
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Clear, Inside Diameter Tolerance 0.151-0.164, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.