Zoro Homepage

Flat Washer, For Screw Size #6 , Steel Black Oxide Finish

  • Mfr # Z9156STL

  • Zoro # G8766287


product price: $0.28
/ea
Sold in multiples of 36 for $10.08

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
2 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9156STL
Zoro #
G8766287
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
2 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Inside Diameter
0.156 in
Washer Outside Dia.
0.312"
Fits Bolt Sizes
#6
Thickness
0.062"

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Washer Material Grade
Case Hardened
Type
Flat Washer
Rockwell Hardness
16N80
Application
Clamping & Fixturing
Color
Black
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
Washer Basic Material
Steel
Fastener Finish
Black Oxide
Flat Washer Type
Component Thick Washer
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Material Quality Standards
ASTM A108

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.068 in, System of Measurement Inch, Minimum Thickness 0.058 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.