Flat Washer, For Screw Size #6 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-715

  • Zoro # G816328616


product price:  $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98

Key Features

Outside Diameter
3/8 in
Minimum Thickness
1/32 in
Material Grade/Class
1010-1018
Maximum Thickness
1/32 in
Dimensional Standards
AN960-6, NAS1149-FN632P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-715
Zoro #
G816328616
UPC #
00197666202258
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
For Screw Size
#6
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.149 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Material Grade/Class
1010-1018
Dimensional Standards
AN960-6, NAS1149-FN632P
Color
Silver
Finish
Cadmium-Plated
Material
Steel
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Minimum Temperature
Not Rated
RoHS Compliant
Not RoHS Compliant
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
REACH Compliant
Not REACH Compliant
Hardness
Not Rated
Tensile Strength
125,000 psi
Made in North America
Made in North America
Removable
Removable
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
MIL-SPEC Standards
AN960-6
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952

Description

Flat Washer, Dimensional Standards AN960-6, NAS1149-FN632P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #6, Inside Diameter 0.149 in, Outside Diameter 3/8 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.