Flat Washer, For Screw Size #6 , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-716

  • Zoro # G116328668


product price:  $7.39
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.78

Key Features

Material Grade/Class
1010-1018
Inside Diameter
0.156 in
Type
Military Spec Flat Washer
Material
Steel
Finish
Cadmium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-716
Zoro #
G116328668
UPC #
00197666202265
Country of Origin
United States

Dimensions

Inside Diameter
0.156 in
For Screw Size
#6
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material Grade/Class
1010-1018
Type
Military Spec Flat Washer
Material
Steel
Item
Flat Washer
Finish
Cadmium-Plated
Thickness Tolerance
+/-0.004 in
Color
Silver
System of Measurement
Inch
Dimensional Standards
MS27183-5
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Hardness
Not Rated
Pack Size
Small Pack
Manufacturer Location
Made in USA
Tensile Strength
125,000 psi
Made in North America
Made in North America
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
MS27183
MIL-SPEC Standards
MS27183-5
Removable
Removable
RoHS Compliant
Not RoHS Compliant
REACH Compliant
Not REACH Compliant
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards MS27183-5, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.048 in, System of Measurement Inch, Minimum Thickness 0.027 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.