
Flat Washer, For Screw Size 6" , Steel Zinc Plated Finish, 10000 PK
Mfr # 06WFBW
Zoro # G4808822
product price: $586.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.045 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06WFBW
Zoro #
G4808822
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
6"
Outside Diameter
0.57 in
Minimum Thickness
0.045 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.09
Rockwell Hardness
Not Rated
Description
6X.570X.045 Type B Flat Washer Wide Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.