Zoro Homepage

Flat Washer, For Screw Size #6 , Titanium Plain Finish

  • Mfr # 0000885

  • Zoro # G516296543


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Material
Titanium
Material Grade/Class
Grade 5
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000885
Zoro #
G516296543
UPC #
051907328100
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.156 in
For Screw Size
#6
Outside Diameter
3/8 in

Details

Material
Titanium
Material Grade/Class
Grade 5
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Thickness Tolerance
+0/-0.002 in
System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Washer Type
Standard
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.