Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #6 , Titanium Plain Finish

  • Mfr # 0001685

  • Zoro # G816296458


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Thickness Tolerance
+0.015/-0.005 in
Material Grade/Class
Grade 2
Outside Diameter
3/8 in
Material
Titanium
Dimensional Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0001685
Zoro #
G816296458
UPC #
708498478768
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Minimum Thickness
1/32 in
Inside Diameter
0.156 in
For Screw Size
#6
Maximum Thickness
1/32 in

Details

Thickness Tolerance
+0.015/-0.005 in
Material Grade/Class
Grade 2
Item
Flat Washer
Material
Titanium
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Finish
Plain
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Washer Type
Standard
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.