Zoro Homepage

Flat Washer, For Screw Size #6 , Titanium Plain Finish

  • Mfr # 0075326

  • Zoro # G116296479


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

System of Measurement
Inch
Material Grade/Class
Grade 2
Finish
Plain
Inside Diameter
0.156 in
Minimum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075326
Zoro #
G116296479
UPC #
051907326878
Country of Origin
United States

Dimensions

Inside Diameter
0.156 in
Minimum Thickness
3/64 in
Outside Diameter
3/8 in
Maximum Thickness
3/64 in
For Screw Size
#6

Details

System of Measurement
Inch
Item
Flat Washer
Material Grade/Class
Grade 2
Finish
Plain
Material
Titanium
Dimensional Standards
ASME B18.22.1
Thickness Tolerance
+0.015/-0.005 in
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.049 in, System of Measurement Inch, Minimum Thickness 0.049 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.