Zoro Homepage

Flat Washer, For Screw Size #6 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406#6

  • Zoro # G2105700


product price: $29.79
/pk 5, $5.96/ea

Key Features

Material
Titanium
Finish
Plain
Outside Diameter
3/8 in
Minimum Thickness
1/32 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406#6
Zoro #
G2105700
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
1/32 in
Maximum Thickness
1/16 in
Inside Diameter
0.156 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Fits Bolt Sizes
#6
Washer Outside Dia.
3/8 in
Thickness
0.0625 in

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.