Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size .604-1.469" , Stainless Steel Plain Finish, 200 PK

  • Mfr # MS15795-840

  • Zoro # G2490459


product price: $623.99
/pk 200, $3.12/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Standards
MS15795
System of Measurement
Inch
Material Grade/Class
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-840
Zoro #
G2490459
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
.604-1.469"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
MS15795
System of Measurement
Inch
Material Grade/Class
300

Description

Flat Washers,.604-1.469 MILITARY,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.