
Flat Washer, For Screw Size 6X5" , Nylon Nylon Finish, 5000 PK
Mfr # 0605.125WFN
Zoro # G4811099
product price: $173.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Nylon
Outside Diameter
0.327 in
Minimum Thickness
0.13 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0605.125WFN
Zoro #
G4811099
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
6X5"
Outside Diameter
0.327 in
Minimum Thickness
0.13 in
Details
Item
Flat Washer
Material
Nylon
Finish
Nylon
System of Measurement
Inch
Thickness Tolerance
+/-.010
Rockwell Hardness
Not Rated
Material Grade/Class
Type 6/6
Description
6X5/16X.125 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.