Flat Washer, For Screw Size 7/16" , 316 Stainless Steel Plain Finish, 100 PK

  • Mfr # Z0546-316

  • Zoro # G3137014


product price: $48.29
/pk 100, $0.48/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
1 1/8 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0546-316
Zoro #
G3137014
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/8 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.5 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
316
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B70
Application
Load Distribution
Color
Silver
Type
Flat Washer
Material Grade/Class
316
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Dimensional Standards
AMPG 2001 FL.01
For Use With
Bolts, Nuts, Studs
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.